Handy Box, 2-1/8" Deep, 1/2" KOs, Welded, Metallic

Item #: 40561
Cat #: 4SSL-1/2
UPC: 687855752850
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, Welded, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".

Overview

Handy Box, Welded, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".
Also known as: 687855752850, 4SSL-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 14.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)