This product may not be available in all locations.

Transformer, Machine Tool, 0.5kVA, 230X460-115, Open
Item #: 405597
Cat #: 9T58K0050G38
UPC: 783173132012
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open
Overview
Transformer, Machine Tool, 0.5 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open
Also known as: 783173132012, 9T58K0050G38
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 115 |
Primary Voltage: | 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 230/460 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)