SC PULL BOX,CS,24X24X8

Item #: 405583

Cat #: SC242408

UPC: 786725315307

Sign In or Register to view pricing and more.
Documents & Guides
WIE SC242408 SC PULL BOX,CS,24X24X8

Overview

WIE SC242408 SC PULL BOX,CS,24X24X8
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725315307, SC242408

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)