Sign In or Register to view pricing and more.
Documents & Guides
Broan; Heater/fan/light; Ic; Flow Rate: 50 Cfm; Grille Size: 16-3/4 In X 10-5/8in X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 12 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel
Overview
Broan; Heater/fan/light; Ic; Flow Rate: 50 Cfm; Grille Size: 16-3/4 In X 10-5/8in X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 12 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel
Also known as: 026715023035, 659
Specifications
CFM: | 50 |
Color: | White |
Standards: | California Proposition 65 |
Sones: | 2.500 |
CFM: | 50 |
Standards: | California Proposition 65 |
Color: | White |
Sones: | 2.500 |
Customer Reviews
No reviews for this product
(0)