Interface Module, Digital, Fusible, 20 Point, Extra Terminals

Item #: 40547

Cat #: 1492-IFM20F-F-2

UPC: 662468486859

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, Isolated Fusible, 20 Point, 5 x 20 mm Fuse Clips, Extra terminals for Outputs

Overview

Interface Module, Digital, Isolated Fusible, 20 Point, 5 x 20 mm Fuse Clips, Extra terminals for Outputs
Reduce wiring time and maintenance costs with more accurate connections. Allen-Bradley® Bulletin 1492 I/O wiring system modules and cables reduce in-panel programmable controller wiring to discrete analog field devices by up to 75%. Catalog item 1492-IFM20F-F-2 from Rockwell Automation® is a wiring system module.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468486859, 1492-IFM20F-F-2

Specifications

Type: Disconnect Switch, Non-Fusible
Volts AC: 1000
Mounting: Surface
Amps: 1200
Type: Disconnect Switch, Non-Fusible
Mounting: Surface
Volts AC: 1000
Amps: 1200

Customer Reviews

No reviews for this product
(0)