Control Transformer, 50VA, 240/480 x 24, Type T, 1PH, Open

Item #: 405458

Cat #: 9070T50D2SF41

UPC: 785901742906

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open, Secondary Fuse Clips, Terminal Block Mounted

Overview

Transformer, Control, 50 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open, Secondary Fuse Clips, Terminal Block Mounted
Also known as: 785901742906, 9070T50D2SF41

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)