Transformer Control Disconnect 1kVA

Item #: 405393

Cat #: 9070SK1000G1D1G14

UPC: 785901739678

Documents & Guides
Transformer Control Disconnect 1kVA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer Control Disconnect 1kVA
Transformer Control Disconnect 1kVA
Also known as: 785901739678, 9070SK1000G1D1G14

Specifications

Type: Disconnect, Transformer
Amps: 45
Phase: 1
Volts AC: 600
Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Disconnect, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240/480
Amps: 45
Volts AC: 600
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)