NEMA Combo Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC

Item #: 405369

Cat #: 8538SBA43V81AFF4T

UPC: 785901736691

Sign In or Register to view pricing and more.
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12

Overview

NEMA Combination Starter, Type S, 30A fusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12
COMBO STARTER 600VAC 18A NEMA
Also known as: 785901736691, 8538SBA43V81AFF4T

Specifications

Type: Fusible
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Fusible
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)