2" Parallel Beam Clamp

Item #: 405362

Cat #: PBPAR-2

UPC: 784011211456

Sign In or Register to view pricing and more.
Documents & Guides
Rry Pbpar2 2" Parl Clamp

Overview

Rry Pbpar2 2" Parl Clamp
PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. Parallel Beam Clamps are used to attach the conduit run parallel to a beam or structural member.
Also known as: 784011211456, PBPAR-2

Specifications

Diameter: 2 in
Material: PVC Coated Iron
Diameter: 2 in
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)