This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Hood, Size: 1-1/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 25 DEG Stanchion, Finish: Epoxy Powder Coat, For Mercmaster II HID Luminaires
Overview
Mounting Hood, Size: 1-1/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 25 DEG Stanchion, Finish: Epoxy Powder Coat, For Mercmaster II HID Luminaires
Also known as: 781381180191, LPS-125
Specifications
Light Technology: | HID |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)