Conduit Clamp Back Spacer, Size: 1", Material: PVC Coated Steel.

Item #: 405319

Cat #: PBCLB-M100

UPC: 784011211234

Documents & Guides
Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel.
PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand-off for a conduit from a wall or other structure.
Also known as: 784011211234, PBCLB-M100

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)