Conduit Body Cover with Neoprene Gasket, FM9, 1", Aluminum

Item #: 405316

Cat #: 390IG

UPC: 781381168106

Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1", Material: Aluminum.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1", Material: Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381168106, 390IG

Specifications

Diameter: 1 in
Material: Neoprene, Aluminum
Diameter: 1 in
Material: Neoprene, Aluminum

Customer Reviews

No reviews for this product
(0)