
Pipe Strap, 1 Hole, 2", PVC Coated Steel
Item #: 405311
Cat #: PBPS66M
UPC: 784011211067
Documents & Guides
1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.
PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support.
Also known as: 784011211067, PBPS66M
Specifications
Diameter: | 2 in |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)