Transformer, Control, 500VA, 240 x 480 - 120VAC, Open, 1PH

Item #: 405207

Cat #: 9070EO51D1

UPC: 785901723103

Sign In or Register to view pricing and more.
Transformer, Control, Type EO, 500 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Control, Type EO, 500 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901723103, 9070EO51D1

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)