3" EMT 90° Elbow

Item #: 40516

Cat #: EMT30090

UPC: 786692020280

Sign In or Register to view pricing and more.
3 Inch EMT 90 Degree Elbow

Overview

3 Inch EMT 90 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 786692020280, EMT30090

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)