![Conduit Union, Female/Female, 1-1/4", PVC Coated Steel Conduit Union, Female/Female, 1-1/4", PVC Coated Steel](https://rexel-cdn.com/products/rrypruny605.jpg?i=6CA4C951-A642-4C55-A8DA-C87E15343105&f=420)
Conduit Union, Female/Female, 1-1/4", PVC Coated Steel
Item #:
405123
Cat #:
PRUNF405
UPC:
784011207749
Sign In or Register to view pricing and more.
Documents & Guides
Female/Female Union, Size: 1 1/4 inch, Material: PVC Coated Steel.
Overview
Female/Female Union, Size: 1 1/4 inch, Material: PVC Coated Steel.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011207749, PRUNF405
Specifications
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)