Insulated Electrical Gloves, 11", Class 00, Size 8H, Black
Item #: 405110
Cat #: E0011B/8H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 8H
Overview
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 8H
Also known as: E0011B/8H
Specifications
Size: | 8 |
Type: | Arc Flash, Gloves |
Color: | Black |
Material: | Rubber |
Size: | 8 |
Color: | Black |
Type: | Arc Flash, Gloves |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)