MANUAL SWITCH 600VAC

Item #: 405108

Cat #: 2510KW6CH

UPC: 785901717782

Sign In or Register to view pricing and more.

Overview

SQD 2510KW6CH MANUAL SWITCH 600VAC
Also known as: 785901717782, 2510KW6CH

Specifications

Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 3
IP/NEMA Rating: NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)