Selector switch, Harmony XB5, plastic, black, 22mm, 2 positions, stay put, 1NO+1NC

Item #: 405092

Cat #: XB5AD25

UPC: 785901716150

Sign In or Register to view pricing and more.
Selector switch, Harmony XB5, plastic, black, 22mm, 2 positions, stay put, 1NO+1NC

Overview

Selector switch, Harmony XB5, plastic, black, 22mm, 2 positions, stay put, 1NO+1NC
This Harmony XB5, modular black selector switch has 2 positions, operates with a stay-put mechanism and uses screw clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901716150, XB5AD25

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Type: 2 Position, Selector Switch
Volts AC: 600
Poles: 2
Size: 22.5 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)