Push-Button, Plastic, 35mm Mushroom, Black, 30mm, Momentary, 1 NO/NC

Item #: 405086

Cat #: 9001SKR24BH13

UPC: 785901715368

Sign In or Register to view pricing and more.
Push-Button, Harmony 9001SK, Plastic, 35 mm Mushroom, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contacts, 10 Amp, 600Volt AC

Overview

Push-Button, Harmony 9001SK, Plastic, 35 mm Mushroom, Black, 30 mm, Momentary, 1 Normally Open/Normally Closed Contacts, 10 Amp, 600Volt AC
This Harmony 9001SK, modular black push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel, has a round shape and 35mm mushroom head and 1 x NO + 1 x NC contacts. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901715368, 9001SKR24BH13

Specifications

Size: 30 mm
Color: Black
Diameter: 35 mm
Standards: California Proposition 65
Size: 30 mm
Diameter: 35 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)