Timing Relay, 3 Function, DPDT, 12-240V AC/DC Coil

Item #: 405067

Cat #: TMRP5102

UPC: 786685215372

Sign In or Register to view pricing and more.
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included

Overview

8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included
Eaton’s TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12– 240 Vac/Vdc to work with all popular control voltages
Also known as: 786685215372, TMRP5102

Specifications

Poles: 2
Amps: 10
Type: Timing Relay, 10 Function
Mounting: Socket
Base: 8-Pin
Range: 0.100 sec - 9999 hr
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Poles: 2
Type: Timing Relay, 10 Function
Base: 8-Pin
Volts AC Control Range: 12 - 240
Amps: 10
Mounting: Socket
Range: 0.100 sec - 9999 hr
Volts DC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)