18/2 SOL O/S F

Item #: 405044

Cat #: 34914-1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CTN 34914-1000RL 18/2 SOL O/S F

Overview

CTN 34914-1000RL 18/2 SOL O/S F
Also known as: 34914-1000RL

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)