Disconnect Switch, Fusible, NEMA 3R/5/12, 60A, 3P, 240VAC, No KO's

Item #: 405043

Cat #: H322AWKVW

UPC: 785901711797

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/5/12, 60 Amp, 3-Pole, 240 Volt AC, No Knock Outs, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3R/5/12, 60 Amp, 3-Pole, 240 Volt AC, No Knock Outs, with Viewing Window
Also known as: 785901711797, H322AWKVW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)