FD Device Box, 1-Gang, 1/2", PVC Coated Steel

Item #: 405022

Cat #: PRFS1

UPC: 784011205264

Documents & Guides
FS Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 0.88 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.67 Nominal Weight (Pounds): 3.2
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 0.88 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.67 Nominal Weight (Pounds): 3.2
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205264, PRFS1

Specifications

Gangs: 1
Depth: 1.690 in
Material: PVC Coated Steel
Gangs: 1
Material: PVC Coated Steel
Depth: 1.690 in

Customer Reviews

No reviews for this product
(0)