14/2 OL HLD FP

Item #: 405014

Cat #: 34242-1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CTN 34242S-1000RL 14/2 OL HLD FP

Overview

CTN 34242S-1000RL 14/2 OL HLD FP
Also known as: 34242-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)