18/2 OL HLD FP

Item #: 405007

Cat #: 34228-1000BX

UPC:

Documents & Guides
CTN 34228-1000BX 18/2 OL HLD FP
Sign In or Register to view pricing and more.

No associated products found.

Overview

CTN 34228-1000BX 18/2 OL HLD FP
Also known as: 34228-1000BX

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)