
2 Form 7 Cover
Item #: 404999
Cat #: PR670
UPC: 784011204649
Documents & Guides
Rry Pr670 2" Condulet Cover
Sign In or Register to view pricing and more.
Overview
Rry Pr670 2" Condulet Cover
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204649, PR670
Specifications
Diameter: | 2 in |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)