CONTROL STATION +

Item #: 404993

Cat #: 9001SKY107

UPC: 785901706861

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001SKY107 CONTROL STATION +

Overview

SQD 9001SKY107 CONTROL STATION +
Also known as: 785901706861, 9001SKY107

Specifications

Color: Light Almond
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic, Steel, Nylon
NEMA Configuration: 5-20R, WD-6
Color: Light Almond
Phase: 1
Material: Thermoplastic, Steel, Nylon
Poles: 2
Amps: 20
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)