This product may not be available in all locations.
2
more

Transformer, 250VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Item #: 404989
Cat #: C0250E2AFB
UPC: 786680420900
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Sign In or Register to view pricing and more.
Overview
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680420900, C0250E2AFB
Specifications
Volt Amps: | 250 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 250 |
Secondary Voltage: | 120, 115, 110 |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)