18/3, Plenum-CMP, Shielded, White, 1000' Box

Item #: 404988

Cat #: 34854-1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/3, Plenum-CMP, Shielded, White, 1000' Box

Overview

18/3, Plenum-CMP, Shielded, White, 1000' Box
Also known as: 34854-1000RL

Specifications

Gauge: 18
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18
Conductors: 3
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)