Contactor, Type S, multiP lighting, electrically held, 200A, 2 P, 220/240 VAC 50/60 Hz coil, NEMA 1

Item #: 404967

Cat #: 8903SVG1V03

UPC: 785901705703

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, electrically held, 200A, 2 pole, 220/240 VAC 50/60 Hz coil, NEMA 1

Overview

Contactor, Type S, multipole lighting, electrically held, 200A, 2 pole, 220/240 VAC 50/60 Hz coil, NEMA 1
lighting contactor, electrically held, 200 A, 2 pole, NEMA 1, 240/220V 60/50Hz
Also known as: 785901705703, 8903SVG1V03

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)