2 Form 7 Tb Fitting

Item #: 404966

Cat #: PRTB67

UPC: 784011204380

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: TB, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204380, PRTB67

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Steel
Family / Style: Form 7
Material: PVC Coated Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)