Conduit Body, Type: TB, FM7, 1-1/4"

Item #: 404963

Cat #: PRTB47

UPC: 784011204366

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 1-1/4 Inch, Material: PVC Coated Iron.

Overview

Conduit Body, Type: TB, FM7, Size: 1-1/4 Inch, Material: PVC Coated Iron.
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204366, PRTB47

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Material: PVC Coated Iron
Diameter: 1 1/4 in
Material: PVC Coated Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)