Broan 696 Fan/light,broan,100 Cfm,1

Item #: 40495

Cat #: 696

UPC: 026715023158

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Fan/light; Ic; Flow Rate: 100 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2 Amp; Power: 90 Wtt; Duct Size: 4 In Round; Material: Steel Housin

Overview

Broan; Fan/light; Ic; Flow Rate: 100 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2 Amp; Power: 90 Wtt; Duct Size: 4 In Round; Material: Steel Housin
Also known as: 026715023158, 696

Specifications

Color: White
CFM: 100
Sones: 4.500
Color: White
Sones: 4.500
CFM: 100

Customer Reviews

No reviews for this product
(0)