Fire Alarm Cable, FPLR, 18/2, Non-Plenum, Unshielded, 1000' Box

Item #: 404945

Cat #: 38696-1000BX

UPC:

Documents & Guides
18/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000 Foot Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

18/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000 Foot Box
Also known as: 38696-1000BX

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)