Lug Kit, 1P, 4AWG - 350MCM, for Molded Case, Breaker, J Frame

Item #: 404928

Cat #: T250KB

UPC: 786679511923

Sign In or Register to view pricing and more.
Documents & Guides
Lug Kit, 1-Pole, 4 AWG - 350 MCM, CU, 250 Amp, for Molded Case, Breaker, J Frame, Stainless Steel

Overview

Lug Kit, 1-Pole, 4 AWG - 350 MCM, CU, 250 Amp, for Molded Case, Breaker, J Frame, Stainless Steel
Also known as: 786679511923, T250KB

Specifications

Amps: 250
Poles: 1
Mounting: Breaker
Allowable Gauge Range: 4 - 350
Amps: 250
Mounting: Breaker
Poles: 1
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)