Breaker, Molded Case, 200A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 404913

Cat #: HJD3200

UPC: 786679411841

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679411841, HJD3200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)