Adapter Plate, Fiber, 6-P, Blk

Item #: 404878

Cat #: CCH-CP06-15T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, CCH-CP, Black

Overview

Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, CCH-CP, Black
The Corning closet connector housing panels (CCH-CP) ST compatible adapters are available in a variety of fiber counts for use with LANscape solutions hardware products. They are designed for use with factory-installed or field-installable connectors and provide interconnect or cross-connect capabilities for main cross-connects, intermediate cross-connects, telecommunication rooms, or work areas.
Also known as: CCH-CP06-15T

Specifications

Type: Singlemode, Multimode
Mounting: Surface
Color: Black
Number of Ports: 6
Connector Type: ST
Type: Singlemode, Multimode
Color: Black
Connector Type: ST
Mounting: Surface
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)