Multi-Tap Connector, 2 Port, 4 to 14 AWG, AL/CU

Item #: 40487

Cat #: PBTO-4

UPC: 783669078923

Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 4-14, 2 Ports, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 4-14, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669078923, PBTO-4

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)