Adapter Plate, Fiber Optic, 12 Port, LC-Style, MM, CCH-CP, Beige
Item #: 404852
Cat #: CCH-CP12-A8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 12 Port, LC-Style, MM, CCH-CP, Beige
Overview
Adapter Plate, Fiber Optic, 12 Port, LC-Style, MM, CCH-CP, Beige
Also known as: CCH-CP12-A8
Specifications
Mounting: | Surface |
Color: | Beige |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | LC |
Mounting: | Surface |
Type: | Duplex, Multimode |
Connector Type: | LC |
Color: | Beige |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)