PVC Coated 90° GRC Elbow, 1-1/2", 24" Radius

Item #: 404841

Cat #: PRHELB-1-1/2X90X24

UPC: 784011201525

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1-1/2" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011201525, PRHELB-1-1/2X90X24

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)