Soft Starter, ATS22, 110VAC Control, 208VAC 15HP, 230VAC 20HP, 460VAC, 40HP, 575VAC, 50HP

Item #: 404833

Cat #: ATS22D62S6U

UPC: 785901692287

Sign In or Register to view pricing and more.
Soft Starter, Altistart 22, 62 Amp, 110 Volt AC Control, 208 Volt AC, 15 Horse Power, 230 Volt AC, 20 Horse Power, 460 Volt AC, 40 Horse Power, 575 Volt AC, 50 Horse Power, IP20

Overview

Soft Starter, Altistart 22, 62 Amp, 110 Volt AC Control, 208 Volt AC, 15 Horse Power, 230 Volt AC, 20 Horse Power, 460 Volt AC, 40 Horse Power, 575 Volt AC, 50 Horse Power, IP20
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 62A, a rated power from 15HP to 50HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901692287, ATS22D62S6U

Specifications

Phase: 3
Type: Soft Starter
Amps: 62
Horsepower: 40, 20, 15, 50
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Amps: 62
IP/NEMA Rating: IP20
Type: Soft Starter
Horsepower: 40, 20, 15, 50
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)