IC Housing and Downlight, LED, New Construction, 6", 120V, 3000K

Item #: 40479
Cat #: IC22LED-3K
UPC: 661209240729
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, New Construction, 6", 120 Volt, 3000K, Lumens: 600

Overview

IC Housing and Downlight, LED, New Construction, 6", 120 Volt, 3000K, Lumens: 600
Also known as: 661209240729, IC22LED-3K

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 6 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)