Series C Motor Circuit Protector

Item #: 404769

Cat #: HMCPS150U4C

UPC: 786679232705

Sign In or Register to view pricing and more.
C-H HMCPS150U4C 3P 150A HIGH

Overview

C-H HMCPS150U4C 3P 150A HIGH
Also known as: 786679232705, HMCPS150U4C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150

Customer Reviews

No reviews for this product
(0)