Hyde Park, ultrasonic sensor cylindrical M18, Sn508mm, NO/NC, 12...24 VDC, M12

Item #: 404759

Cat #: VM18PTOQ

UPC: 785901685937

Hyde Park, ultrasonic sensor cylindrical M18, Sn508mm, NO/NC, 12...24 VDC, M12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hyde Park, ultrasonic sensor cylindrical M18, Sn508mm, NO/NC, 12...24 VDC, M12
This product is part of the Hyde Park range, an offer of ultrasonic sensors. This ultrasonic sensor in a cylindrical M18 design and adjustable sensing type window. It supports 508mm nominal sensing distance and 1 NO or NC programmable PNP discrete output. It is an ultrasonic sensor with a rated supply voltage of 12V to 24V DC with overload, short circuit protection and current consumption of 40mA. It is furnished with 4-pin M12 male connector for electrical connection. It is an IP67 and NEMA 4X rated product. The enclosure is made of PBT with glass epoxy front. Its dimensions are 77.62mm (length) x 18mm (width) x 18mm (height). It weighs 0.033kg. It is suitable for packaging, automotive, food and beverage processing applications. This product is certified by CE and UL. The Hyde Park ultrasonic sensors operate in diffuse, reflex and thru beam modes. This range of sensors even includes long distance detection models. Hyde Park ultrasonic sensors perform contactless, reliable and high performance detection regardless of the target's shape, texture, color or transparency.
Also known as: 785901685937, VM18PTOQ

Specifications

Type: Proximity Sensor, Virtu
Amps: 0.040
Standards: California Proposition 65
Type: Proximity Sensor, Virtu
Standards: California Proposition 65
Amps: 0.040

Customer Reviews

No reviews for this product
(0)