This product may not be available in all locations.
1
more
Breaker, Molded Case, 400A, 3P, 600V, 250 VDC HMCP
Item #: 404711
Cat #: HMCP400W5C
UPC: 786679150962
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Overview
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Also known as: 786679150962, HMCP400W5C
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)