Push Button, Push-Pull/Twist Release, Red, 1NO/1NC, Sealed Contacts

Item #: 4047

Cat #: 800H-FRXT6AY

UPC: 611320239584

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Stackable Sealed Contacts, 30 mm

Overview

Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Stackable Sealed Contacts, 30 mm
Also known as: 611320239584, 800H-FRXT6AY

Specifications

Type: Push-Pull/Twist Release , Sealed Contacts, Pushbutton
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Sealed Contacts, Pushbutton
Size: 30 mm
Color: Red
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)