Peripheral Remote IO Adaptor module, Modicon X80, max 1024 discrete + 256 analog I/O, Ethernet

Item #: 404699

Cat #: BMXPRA0100

UPC: 785901680918

Peripheral Remote IO Adaptor module, Modicon X80, max 1024 discrete + 256 analog I/O, Ethernet
Sign In or Register to view pricing and more.

Overview

Peripheral Remote IO Adaptor module, Modicon X80, max 1024 discrete + 256 analog I/O, Ethernet
This peripheral remote I/O adaptor module is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This adaptor module has 1 port with real time clock. It is an I/O adaptor module with a current consumption of 95mA and a power dissipation of 2.3W. It supports 448kB internal, 96kB removable memory capacity. This product is robust, high quality and based on the latest innovative technology. It is furnished with is EtherNet/IP for device network for integrated connections. It is an IP20 rated product. It is suitable for medium to large process applications. This product is certified by CE, C-Tick, Merchant Navy, GOST. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This product is compatible with 0 to 1024 discrete I/O module, 0 to 256 analog I/O module and 0 to 2 Ethernet module. Modicon X80 is a common platform of modules that reduces maintenance and training costs with same spare parts in stock, and unique training for various Programmable Automation Controllers (PAC).
Also known as: 785901680918, BMXPRA0100

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)