This product may not be available in all locations.
1
more
250A, 3P, 600V, 250 VDC HMCP
Item #: 404692
Cat #: HMCP250L5
UPC: 786679150467
Documents & Guides
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 1125 - 2250 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (TA250KB).
Sign In or Register to view pricing and more.
No associated products found.
Overview
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 1125 - 2250 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (TA250KB).
Eaton Series C motor circuit protector Catalog#:HMCP250L5 Eaton Series C, J-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Line and load terminals, 250A, 1125-2250A magnetic trip range
Also known as: 786679150467, HMCP250L5
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Volts DC: | 250 |
Customer Reviews
No reviews for this product
(0)