Multi-Tap Connector, 2 Port, 14 to 1/0 AWG, AL/CU
Item #:
40468
Cat #:
PBTO-1/0
UPC:
783669078947
Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 1/0-14, 2 Ports, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 1/0-14, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669078947, PBTO-1/0
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 14 - 1/0 |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 1/0 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)